FULL BODY HARNESS WITH PT CHEST AND PT LEGS

899.NPH28 - UNSPSC 46182306
FULL BODY HARNESS WITH PT CHEST AND PT LEGS FULL BODY HARNESS WITH PT CHEST AND PT LEGS
FULL BODY HARNESS WITH PT CHEST AND PT LEGS
Clearance

Delivery

No stock for delivery. -

A reliable, all-purpose, full body harness

Unavailable

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 10:22 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 10:22 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size Pass thru legs
Points of adjustment 5
Break-Away Lanyard Keepers 2
Standards OSHA 1926 Subpart M; OSHA 1910; ANSI Z359.1-2007; ANSI A10.32-2012; CSA Z259.10-12
Qty 1
Colour Blue & grey
EAN 4058941217472

Features

Velcro label protector with space to write name or ID number on harness
Finished webbing ends
Impact indicator
Universal size

Applications

Construction
Transportation
General Industry

Customers Also Viewed

Is Often Bought With

You Might Also Like